Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448522
- Zoro # G023582818
original price:Â $13.11 , new price: $11.80 , 9 percent off
new price:Â
$
11.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448522
- Zoro #
- G023582818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448522 Impact Socket This 22mm deep thin wall impact socket is built for professional fastening work where clearance is limited and strength still matters. The 12-point profile and thin wall design help fit into tighter spaces while maintaining solid engagement on fasteners. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall deep design improves access in tight clearances and recessed fasteners. 22mm 12-point profile supports strong engagement and efficient torque transfer. 1/2 inch drive size suits common impact tools and shop fastening setups. 85mm overall length provides added reach without sacrificing control and balance. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment and black oxide finish promote long-term durability. Stamped size markings provide permanent, quick identification during tool organization. SKU: 448522. Designed for professional technicians and heavy-use environments where reliable fit, durable materials, and consistent performance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.