Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Impact Socket
- Mfr # 313018
- Zoro # G323580491
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313018
- Zoro #
- G323580491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313018 Impact Socket This 18mm, 6-point impact socket is built for consistent torque transfer and dependable fastener engagement. With a 3/8in drive and a compact 32mm (1.26in) overall length, it fits into tight working areas while staying easy to handle. Manufactured from a Chromium-vanadium steel alloy for strength and anti-corrosive performance, it is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for permanent identification, supporting faster organization and selection. Key Benefits 18mm 6-point profile helps reduce fastener rounding under high torque. 3/8in drive size suits common impact ratchets and impact wrench setups. 32mm (1.26in) overall length reaches fasteners in compact spaces. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Oil-quenched heat treatment supports tough exterior and strong internal core. Matte black oxide coating helps resist wear in demanding shop conditions. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards and is designed for professional technicians who rely on repeatable performance over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.