Shop GENIUS TOOLS
Create Account
#5 Spline Drive 32mm Impact Socket
- Mfr # 547032
- Zoro # G123580943
original price:Â $65.90 , new price: $59.31 , 10 percent off
new price:Â
$
59.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547032
- Zoro #
- G123580943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm Spline, #5 Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 547032 Impact Socket SKU: 547032. This 32mm impact socket is built for #5 spline drive fastening where strength, fit, and durability matter. Its Chrome Molybdenum Alloy Steel construction supports high-strength performance with anti-corrosive properties for demanding shop conditions. An overall length of 75mm (2.95 inches) provides practical reach without sacrificing control. For quick identification in a busy toolbox, the size marking is stamped for permanent visibility. Key Benefits #5 spline drive 32mm impact socket built for demanding impact applications. 75mm (2.95 in) overall length balances access and controlled handling. Chrome Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Permanently stamped size markings improve organization and faster socket selection. Designed for professional technicians, this heavy-duty impact socket focuses on long service life through material choice, controlled heat treatment, and protective finishing. The combination of a clear 32mm sizing stamp and a robust CR-Mo build helps keep work efficient and consistent across repeated high-load use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.