Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655233
- Zoro # G923583717
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655233
- Zoro #
- G923583717
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655233 Impact Socket SKU: 655233. This 33mm thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may interfere. The 12-point design is suited for fast engagement, while the 3/4in drive size supports demanding impact applications. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish help deliver a tough exterior and strong inner core for long-term professional service. Key Benefits Thin wall profile helps access fasteners in tighter clearances and recesses. 12-point opening supports quick engagement and consistent fit on 33mm fasteners. 3/4 inch drive size with 57mm overall length suits heavy-duty impact work. CR-Mo alloy steel construction offers high strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness and reinforces core strength over time. Matte black oxide coating adds protection while maintaining a durable working surface. Stamped size markings provide permanent, easy identification during tool organization. Designed to meet or exceed ANSI standards, this professional-grade impact socket balances clearance, durability, and identification for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.