Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Cr-Mo Thin wall Impact Socket
- Mfr # 443822
- Zoro # G223581277
original price:Â $6.16 , new price: $5.54 , 10 percent off
new price:Â
$
5.54
/ea
Sold in multiples of 2 for
$11.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443822
- Zoro #
- G223581277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable - 443822, Thin Wall Impact Socket This 22mm, 6-point thin wall impact socket is built for work where clearance is limited and strength still matters. The thin wall profile helps reach fasteners in tighter spaces while maintaining the durability expected from an impact-rated socket. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, long service life, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong inner core for professional use. Key Benefits Thin wall 22mm 6-point design helps access tight clearances more easily. 1/2 inch drive size fits common impact tools and hand ratchets. Overall length 42mm (1.65 inches) supports compact, controlled fastener engagement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating adds protection while supporting long-term corrosion resistance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size markings provide quick identification and better tool organization. SKU: 443822. Built for professional technicians, this socket emphasizes dependable fit, clear size identification, and impact-ready construction for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.