3/4in Dr. 44mm Deep Hand Socket
- Mfr # 629544
- Zoro # G723582590
original price:Â $37.87 , new price: $34.08 , 10 percent off
new price:Â
$
34.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629544
- Zoro #
- G723582590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 44mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629544 Deep Hand Socket This 44mm deep hand socket is built for demanding 3/4in drive work where reach and strength matter. The 6-point profile helps keep fasteners engaged, while the deep length supports access to recessed hardware. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome-polished surface, it is designed for durability and corrosion resistance. The size marking is stamped for quick identification during tool setup and organization. Key Benefits 44mm 6-point design helps reduce slipping and fastener rounding. 3/4in drive size supports heavy-duty torque applications and shop use. 90mm (3.54in) deep length reaches recessed and deep-set fasteners. Chrome Molybdenum Alloy Steel provides strength for long-term durability. Chrome polished finish improves corrosion resistance and cleans up easily. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.