Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Deep Hand Socket
- Mfr # 689530
- Zoro # G823581004
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689530
- Zoro #
- G823581004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 689530 Deep Hand Socket This 3/4in drive 15/16in deep hand socket is built for reliable fit and reach on fasteners that sit below the surface. With a 90mm (3.54in) overall length, it provides added access while maintaining solid control in professional hand tool setups. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, long service life, and improved resistance to corrosion. Clear, permanently stamped sizing supports faster identification and smoother tool organization during demanding work. Key Benefits 3/4in drive with 15/16in deep profile for hard-to-reach fasteners. 90mm (3.54in) overall length balances access, leverage, and handling control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand frequent use in harsh conditions. Chrome polished finish provides tough protection and added corrosion resistance. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.