Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in 12-pt. Deep Hand Socket
- Mfr # 477822
- Zoro # G623584410
original price:Â $7.21 , new price: $6.49 , 9 percent off
new price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477822
- Zoro #
- G623584410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477822 Deep Hand Socket This 11/16 inch deep hand socket is built for consistent fit and long-term service in professional toolkits. The 12-point profile is designed to seat securely on compatible fasteners, while the deep length helps reach recessed hardware without changing tool setup. Manufactured from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with corrosion resistance. Clear, stamped size markings support faster tool identification and better organization in drawers or on rails. Key Benefits 11/16 inch, 12-point socket helps maintain a secure, consistent fastener engagement. 1/2 inch drive size fits common ratchets and accessories in service sets. Deep 78mm length reaches recessed fasteners without needing specialty extensions. Chromium-vanadium steel alloy provides high strength and durable wear characteristics. Chrome polished finish adds corrosion resistance and wipes clean after daily use. Permanently stamped size marking supports quick identification and tool organization. Meets or exceeds ANSI standards for quality and dimensional consistency. It's a straightforward, durable choice for technicians who need reliable fit, clear markings, and a corrosion-resistant finish in a deep socket profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.