Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm Deep Impact Socket
- Mfr # 649553
- Zoro # G323584017
product price:Â
$
76.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649553
- Zoro #
- G323584017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 53mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649553 Deep Impact Socket This 3/4in drive 53mm deep impact socket is built for high-torque impact applications where strength, reach, and consistent fit matter. The deep design helps access recessed fasteners, and the 100mm overall length supports work on deeper studs and nuts without changing tooling. Constructed from Chromium Molybdenum Alloy Steel, it is designed for professional durability and resistance to corrosion in demanding shop conditions. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong internal core for long service life. Key Benefits 3/4in drive, 53mm deep impact socket for high-torque fastening work. 100mm overall length reaches deeper fasteners without extensions in many setups. Chrome molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive material properties help withstand harsh shop and jobsite environments. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating supports wear resistance in repeated impact use. Permanently stamped size markings make identification quick and tool organization easier. The combination of professional-grade construction, clear size identification, and deep reach makes this socket a dependable choice for technicians who rely on impact-rated sockets every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.