Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Hand Socket
- Mfr # 423822
- Zoro # G423582357
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423822
- Zoro #
- G423582357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423822 Hand Socket This 22mm, 6-point hand socket is built for consistent fastener engagement and dependable torque transfer. The 1/2in drive size and 42mm overall length (1.65in) suit common service tasks where strength, fit, and quick identification matter. Constructed from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds corrosion resistance, while permanently stamped size markings support fast socket selection and organized storage. Key Benefits 6-point 22mm profile grips fasteners securely to help reduce rounding. 1/2in drive interface supports strong torque transfer with compatible tools. 42mm (1.65in) overall length fits accessible spaces without excess bulk. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings remain readable for fast, reliable tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.