Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Impact Socket
- Mfr # 413822
- Zoro # G323581221
product price:Â
$
4.46
/ea
Sold in multiples of 2 for
$8.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413822
- Zoro #
- G323581221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413822 Impact Socket This 22mm, 6-point impact socket is built for consistent fit and controlled torque transfer on fasteners. With a 1/2in drive and 38mm (1.5in) overall length, it suits compact access needs while maintaining the strength expected in professional hand tools. Constructed from Chromium-vanadium steel alloy for high strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. The size is stamped for permanent, easy identification, and it meets or exceeds ANSI standards. Key Benefits 6-point, 22mm impact socket design helps reduce fastener rounding and slip. 1/2in drive size fits common impact tools and hand-driven applications. 38mm (1.5in) overall length supports access in tighter working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating adds a tough exterior for impact-duty environments. Permanently stamped size markings speed selection and improve tool organization. Built to perform over a lifetime of heavy use, it delivers dependable durability and clear, permanent size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.