Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 5/8in Impact Socket
- Mfr # 567084
- Zoro # G523584282
product price:Â
$
108.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567084
- Zoro #
- G523584282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/8 Inch Spline, #5 Drive, 2 5/8 Inch Length, Chrome Molybdenum (CR-Mo) Heavy Duty - 567084 Impact Socket This professional-grade impact socket is built for demanding fastening work where strength, durability, and consistent fit matter. It features a #5 spline drive with a 2 5/8in socket size and an overall length of 105mm (4.13in), helping balance access and control during heavy use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and long service life, with anti-corrosive properties to better withstand harsh shop environments. A heat-treat process using oil quenching, plus a matte black oxide coating, supports a tough exterior with strong inner core performance. Key Benefits #5 spline drive 2 5/8in impact socket for demanding professional applications. 105mm (4.13in) overall length balances reach, clearance, and handling. Chromium Molybdenum Alloy Steel (CR-Mo) for high strength and durability. Anti-corrosive material properties help resist wear in tough environments. Oil-quenched heat treatment improves toughness for long-term professional use. Matte black oxide coating provides a durable exterior finish for impact work. Permanently stamped size markings support quick identification and organization. SKU: 567084. Built for professional technicians, it's designed to hold up to heavy, repeated use while keeping identification clear and maintaining dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.