Shop GENIUS TOOLS
Create Account
1/4in Dr. 11/32in Impact Socket
- Mfr # 292511
- Zoro # G823582612
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292511
- Zoro #
- G823582612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/32 Inch Size 1/4 Inch Drive Durable High-Torque Performance - 292511 Impact Socket SKU: 292511. This 1/4in drive 11/32in impact socket is built for high-torque fastening with a compact 25mm (0.98in) overall length for improved access in tight spaces. Clear, permanently stamped size markings help keep sets organized and reduce time spent searching for the correct socket. Constructed from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive protection. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and reinforced inner core strength for long-term professional use. Key Benefits 1/4in drive, 11/32in size supports accurate fitment for impact applications. 25mm (0.98in) overall length helps reach fasteners in confined spaces. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive material properties help resist wear in demanding work environments. Stamped size markings provide quick identification and improved tool organization. Oil-quenched heat treatment strengthens the socket core for repeated impact use. Matte black oxide coating creates a durable exterior for professional service life. Designed and made for professional technicians, this impact socket meets or exceeds ANSI standards for quality and performance consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.