Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Impact Socket
- Mfr # 413825
- Zoro # G923580051
original price:Â $5.95 , new price: $5.36 , 9 percent off
new price:Â
$
5.36
/ea
Sold in multiples of 2 for
$10.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413825
- Zoro #
- G923580051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413825 Impact Socket This 25mm 6-point impact socket is built for high-torque fastening with a secure, stable engagement. Its 1/2in drive and compact 38mm (1.5in) overall length make it a practical fit for common impact wrench setups where clearance matters. Stamped size markings support fast identification in a busy toolbox, while a heat-treated construction and matte black oxide finish help deliver long-term durability in professional environments. Designed to meet ANSI standards, it's made for technicians who need dependable performance over repeated heavy use. Key Benefits 25mm 6-point design helps reduce rounding under impact-driven torque. 1/2in drive size fits many impact wrenches and impact drivers. 38mm (1.5in) overall length suits tight access and compact assemblies. Made from chromium-vanadium steel alloy for strength and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and wear resistance in heavy use. SKU 413825 is a straightforward addition to any professional hand tool or automotive service kit where repeatable performance matters. The combination of 6-point engagement, clear markings, and durable construction supports consistent results on demanding fasteners without adding bulk to your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.