Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Impact Socket
- Mfr # 393026
- Zoro # G323581269
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393026
- Zoro #
- G323581269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Standard 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393026 Impact Socket This 13/16in 6-point impact socket is built for consistent torque transfer and a secure fit on fasteners. With a 3/8in drive and 32mm (1.26in) overall length, it suits compact access points while staying easy to handle. Constructed from Chromium-vanadium steel alloy, it's designed for strength, durability, and corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong inner core for long-term professional use. Key Benefits 6-point 13/16in impact design helps reduce fastener rounding under load. 3/8in drive size fits common impact tools and hand ratchets. 32mm (1.26in) length supports access in tighter working areas. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds exterior toughness for demanding shop environments. Stamped size markings stay readable for quicker identification and organization. SKU: 393026. Designed for professional technicians, it's made to hold up to heavy, repeated use while staying easy to identify and dependable in day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.