Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in 12-pt. Hand Socket
- Mfr # 473826
- Zoro # G723584075
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473826
- Zoro #
- G723584075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473826 Hand Socket This 1/2in drive 13/16in 12-point hand socket is built for consistent fit and controlled torque transfer on compatible fasteners. Its 12-point profile helps engagement when repositioning is limited, while the compact 40mm overall length supports access in tighter work areas. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion, and the size is stamped for fast, permanent identification during setup and tool organization. Key Benefits 1/2in drive, 13/16in size with 12-point profile for secure engagement. 40mm overall length supports access and control in tight spaces. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion and stands up to regular shop use. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. The combination of strong alloy steel construction, corrosion resistance, and clear size identification supports efficient work and dependable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.