Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm Deep Hand Socket
- Mfr # 629520
- Zoro # G323579570
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629520
- Zoro #
- G323579570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 20mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629520 Hand Socket This 20mm deep hand socket is built for 3/4 inch drive setups where reach, strength, and consistent fastener engagement matter. The 6-point profile helps maintain a secure fit on fasteners, supporting steady torque transfer during demanding service work. Manufactured from Chromium Molybdenum alloy steel, it is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish helps resist corrosion, while clearly stamped size markings keep identification fast and permanent in busy tool storage. Key Benefits 20mm 6-point design helps reduce slippage and fastener rounding. 3/4 inch drive size matches heavy-duty ratchets, breakers, and extensions. Deep 90mm length reaches recessed fasteners without compromising engagement. Chromium Molybdenum alloy steel supports high strength and long-term durability. Chrome polished finish adds corrosion resistance for harsh shop environments. Permanently stamped size marking improves organization and quick selection. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.