Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in(12 pt.) Hand Socket
- Mfr # 272516
- Zoro # G023578705
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272516
- Zoro #
- G023578705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch 12-Point 1/4 Inch Drive High-Precision Durable Chrome Finish - 272516 Hand Socket SKU: 272516. This hand socket pairs a 1/4in drive size with a 1/2in 12-point profile for dependable fitment and controlled engagement on compatible fasteners. With a compact 25mm (0.98in) overall length, it's suited for work where clearance is limited and tool access matters. Built from Chromium-vanadium steel alloy and finished in a chrome polish, it balances strength with corrosion resistance. Size markings are stamped for quick, permanent identification, helping keep sockets organized and easy to select during service. Key Benefits 1/2in 12-point socket profile helps reduce slippage during fastening tasks. 1/4in drive size supports precise control with compatible ratchets and handles. 25mm (0.98in) overall length improves access in tight or recessed areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional tool appearance. Stamped size marking enables fast selection and long-lasting socket organization. Designed for professional-grade, heavy-use environments, this socket focuses on reliable fit, durable materials, and easy identification in a working set. The combination of compact length, 12-point engagement, and corrosion-resistant finish makes it a practical choice for consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.