Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Cr-Mo Deep Impact Socket
- Mfr # 447823
- Zoro # G923579178
original price:Â $12.73 , new price: $11.46 , 9 percent off
new price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447823
- Zoro #
- G923579178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 23mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447823 Impact Socket This 23mm deep impact socket is built for professional technicians who need consistent strength under impact loads. With a 1/2 inch drive and a deep profile, it helps reach recessed fasteners while maintaining a stable, secure fit. Constructed from Chrome Molybdenum Steel (Cr-Mo), it's designed for high strength, durability, and anti-corrosive performance. Heat treated through oil quenching and finished in a matte black oxide coating, the socket balances a tough exterior with superior inner core strength for long-term service. Key Benefits 1/2 inch drive and 23mm size for common impact-rated fastening tasks. Deep socket design reaches recessed fasteners without sacrificing engagement. Chrome Molybdenum Steel construction delivers high strength and long-term durability. Matte black oxide coating supports anti-corrosion protection in tough shop conditions. Oil-quenched, heat-treated design provides a tough exterior and strong inner core. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards for professional-grade tool performance. Overall length is 78mm (3.07 inches) for added reach on deeper fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.