Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Deep Hand Socket
- Mfr # 427823
- Zoro # G923580037
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427823
- Zoro #
- G923580037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 23mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427823 Professional Deep Socket This 23mm deep hand socket is built for dependable fit and long service life in a professional tool set. The 6-point profile helps keep contact on the flats of fasteners, supporting controlled torque application and reducing the chance of rounding under load. With a 1/2in drive and an overall length of 78mm (3.07in), it provides added reach compared to standard sockets while staying compatible with common 1/2in drive ratchets and handles. The chrome polished finish supports corrosion resistance for consistent performance in demanding shop conditions. Key Benefits 23mm 6-point design helps reduce slippage and fastener rounding. 1/2in drive size fits widely used ratchets and drive tools. Deep 78mm (3.07in) length improves access to recessed fasteners. Chromium-vanadium steel alloy supports high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant surface. Stamped size markings stay readable for quick, reliable identification. Meets or exceeds ANSI standards for professional-grade fit and performance. Designed for professional technicians and built to withstand heavy use, this deep socket balances durability, identification clarity, and corrosion resistance. SKU: 427823.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.