Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Hand Socket
- Mfr # 423823
- Zoro # G923579581
original price:Â $5.43 , new price: $4.89 , 9 percent off
new price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423823
- Zoro #
- G923579581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 23mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423823 Hand Socket This 23mm 6-point hand socket is built for consistent fit and controlled torque on compatible fasteners. With a 1/2 inch drive and a 42mm (1.65 inch) overall length, it's sized for common ratchets and setups where strength and access need to stay balanced. Constructed from chromium-vanadium steel alloy and finished in chrome polish, the socket is designed for durability and corrosion resistance in regular shop use. Permanently stamped size markings help keep tool storage organized and identification quick. Key Benefits 23mm 6-point design helps reduce slippage and rounding on fasteners. 1/2 inch drive fits a wide range of ratchets and drive tools. 42mm (1.65 inch) length balances access, control, and compact storage. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and stays easy to wipe clean. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable fit and performance. Built for professional technicians and demanding daily use, it provides a durable 23mm option that stays readable, resists corrosion, and maintains a secure six-point engagement where it counts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.