Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm 12-pt. Deep Hand Socket
- Mfr # 437838
- Zoro # G223580591
product price:Â
$
18.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437838
- Zoro #
- G223580591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 38mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437838 Deep Hand Socket This 38mm deep hand socket is built for 1/2 inch drive applications where extra reach is needed. The 12-point design supports efficient engagement, while the 78mm overall length helps access recessed fasteners without sacrificing control or fit. Constructed from Chromium-vanadium Steel Alloy and finished in a chrome polished coating, it's designed for long-term durability and corrosion resistance. Clear, stamped size markings support fast identification and consistent tool organization in busy professional environments. Key Benefits 1/2 inch drive, 38mm 12-point deep socket for secure, consistent fastener fit. 78mm overall length helps reach recessed fasteners in tighter working depths. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a professional, easy-clean surface. Permanently stamped size markings improve identification and streamline tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance expectations. SKU 437838 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable alloy construction, corrosion-resistant chrome finish, and easy-to-read markings, it provides a dependable deep-socket option when strength and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.