Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/16in 12-pt Hand Socket
- Mfr # 675274
- Zoro # G023580005
product price:Â
$
47.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 675274
- Zoro #
- G023580005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 5/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675274 Professional Hand Socket This 3/4in drive 2 5/16in 12-point hand socket is built for professional hand tool work where strength, fit, and repeatable performance matter. Its Chromium Molybdenum Alloy Steel construction is selected for high strength and durability, with anti-corrosive properties to support long service life. An overall length of 73mm (2.87in) provides a compact, sturdy profile that balances access and control. Clear, permanently stamped size markings help keep tool organization simple, especially in busy service environments where quick identification reduces downtime. Key Benefits 3/4in drive with 2 5/16in 12-point profile for secure engagement. 73mm (2.87in) overall length supports controlled handling in tight spaces. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help maintain performance through heavy use. Chrome polished finish resists corrosion and cleans up quickly after work. Size is permanently stamped for fast identification and better organization. SKU 675274 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of CR-Mo strength, corrosion resistance, and a tough chrome-polished finish supports consistent results across demanding jobs, while stamped markings and ANSI compliance help maintain shop efficiency and confidence in tool quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.