Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Cr.-Mo Deep Impact Socket
- Mfr # 346313
- Zoro # G223581611
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346313
- Zoro #
- G223581611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346313, Deep Impact Socket This 13mm deep impact socket is built for 3/8in drive impact applications where fastener engagement depth and durability matter. The 6-point profile helps maintain a secure fit on fasteners, supporting consistent torque transfer while reducing the chance of slippage. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching to create a tough exterior and a strong inner core suited for long-term professional service. Key Benefits 13mm deep, 6-point impact design supports a secure fastener grip. 3/8in drive size fits common impact tools and professional hand tools. 63mm overall length (2.48in) reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel delivers high strength and durability. Oil-quenched heat treatment improves core strength for heavy-duty service. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size markings speed identification and tool organization. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing clear and easy to identify in your tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.