Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Deep Hand Socket
- Mfr # 386324
- Zoro # G823579971
original price:Â $5.29 , new price: $4.76 , 10 percent off
new price:Â
$
4.76
/ea
Sold in multiples of 2 for
$9.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386324
- Zoro #
- G823579971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/4 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386324 Deep Hand Socket This deep hand socket is built for consistent fit and controlled torque on 3/4in fasteners using a 3/8in drive. The 6-point profile helps maintain solid contact, while the 63mm (2.48in) overall length supports access where a standard socket may fall short. Made from chromium-vanadium steel alloy, it is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and the permanently stamped size marking improves tool organization and quick identification. Key Benefits 3/4in 6-point design helps reduce rounding and improves fastener engagement. 3/8in drive size fits common ratchets and extensions for broad compatibility. 63mm (2.48in) overall length provides deep reach for recessed fasteners. Chromium-vanadium steel alloy offers high strength and long-term durability. Chrome polished finish is tough and helps resist corrosion over time. Permanently stamped size marking supports fast identification and organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while delivering dependable fit and finish. The combination of durable alloy construction, corrosion-resistant surface, and clear size marking makes it a practical choice for demanding toolboxes and shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.