Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm 12-pt. Deep Hand Socket
- Mfr # 437808
- Zoro # G523579660
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437808
- Zoro #
- G523579660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm 1/2 Inch Drive 12-Point Chrome Vanadium Steel High Torque - 437808 Deep Hand Socket SKU: 437808. This 8mm deep hand socket is built for 1/2 inch drive tools and uses a 12-point profile for consistent engagement on compatible fasteners. The deep length helps reach recessed hardware while maintaining controlled, repeatable fitment during service work. Manufactured from chromium-vanadium steel alloy and finished in a chrome polish, it combines strength with anti-corrosive protection. Permanent size stamping supports fast identification in a busy toolbox or drawer, keeping set organization straightforward. Key Benefits 8mm deep hand socket with 12-point design for secure fastener engagement. 1/2 inch drive size fits common ratchets and handles for broad compatibility. 78mm overall length provides added reach for recessed or hard-to-access fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to shop conditions. Size is stamped for permanent, easy identification and faster tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and built for heavy use, this socket balances precise fit, durable materials, and practical identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.