Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Hand Socket
- Mfr # 423824
- Zoro # G023582351
original price:Â $5.66 , new price: $5.09 , 10 percent off
new price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423824
- Zoro #
- G023582351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 24mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423824 Hand Socket This 24mm 6-point hand socket is built for consistent fit and controlled torque on fasteners. The 1/2in drive size supports common ratchets and handles, while the 44mm overall length helps balance access and strength for everyday service work. Manufactured from Chromium-vanadium steel alloy with a chrome polished finish, it is designed for high strength, durability, and corrosion resistance. Size markings are stamped for permanent identification to keep tool organization simple and reliable. Key Benefits 24mm 6-point design grips fasteners securely to reduce rounding and slippage. 1/2in drive interface fits a wide range of ratchets and drive tools. 44mm overall length offers a practical balance of access and leverage. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish improves corrosion resistance and stands up to shop conditions. Stamped size marking supports fast identification and better socket set organization. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 423824. Designed for professional technicians, this socket is built for long-term, heavy-use durability while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.