Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Deep Hand Socket
- Mfr # 386311
- Zoro # G323579488
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386311
- Zoro #
- G323579488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/32 Inch Size 3/8 Inch Drive High-Strength Chrome Finish - 386311 Deep Hand Socket This 3/8 inch drive deep hand socket is built for controlled fastening where reach and a secure fastener grip matter. The 11/32 inch, 6-point profile helps transfer torque while minimizing the chance of rounding fastener corners. Made from chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification during tool organization and everyday shop use. Key Benefits 11/32 inch deep 6-point socket improves fastener engagement and torque transfer. 3/8 inch drive fits common ratchets and extensions for versatile setups. 63mm (2.48 inches) overall length reaches deeper fasteners in tight access. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Permanently stamped size markings support faster identification and better organization. SKU 386311 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of deep reach, 6-point contact, and durable alloy construction helps maintain consistent performance while keeping the socket easy to identify and resistant to corrosion in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.