Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695274
- Zoro # G723584600
product price:Â
$
80.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695274
- Zoro #
- G723584600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695274 Professional Impact Socket Built for high-torque impact applications, this 3/4 inch drive, 2 5/16 inch thin wall impact socket combines a 12-point profile with a compact overall length of 73mm (2.87 inches). The thin wall construction helps provide access where clearance is limited while maintaining the strength expected from a professional socket. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. A heat-treated construction with oil quenching and a matte black oxide coating supports long service life in demanding shop conditions. Key Benefits 3/4 inch drive impact socket built for heavy-duty fastening tasks. 2 5/16 inch, 12-point design helps deliver secure fastener engagement. Thin wall profile improves access in tight spaces and restricted clearances. 73mm (2.87 inch) overall length balances reach with controlled handling. CR-Mo alloy steel construction offers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment and black oxide coating support long-term toughness. Permanently stamped size marking makes identification quick and reliable. SKU: 695274.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.