Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Cr-Mo Deep Impact Socket
- Mfr # 467818
- Zoro # G523580543
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467818
- Zoro #
- G523580543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/16 Inch 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467818 Professional Impact Socket This deep, 6-point impact socket is built for consistent torque transfer and secure fastener engagement. The 1/2in drive size and 78mm (3.07in) overall length support access in deeper recesses while maintaining a stable fit on the fastener. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and a matte black oxide coating add a tough exterior surface and a strong internal core suited to long-term professional use. Key Benefits 6-point 9/16in impact design helps reduce rounding under high torque. 1/2in drive and 78mm length suit deep fasteners and recessed access. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior with strong inner core. Matte black oxide finish helps protect the surface during heavy-duty impact use. Permanently stamped size marking improves identification and tool organization in the shop. SKU 467818 is a practical choice for technicians who need a deep impact socket that is easy to identify, built from CR-Mo steel, and finished for durability. Its 6-point profile, heat-treated construction, and ANSI-aligned quality focus support dependable performance across repeated, heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.