Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Cr-Mo Deep Impact Socket
- Mfr # 447815
- Zoro # G723584235
product price:Â
$
8.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447815
- Zoro #
- G723584235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447815 Deep Impact Socket Built for impact use, this 15mm deep socket features a 6-point profile to help maintain a secure fit on fasteners under load. The deep design supports access to recessed hardware while maintaining controlled engagement for consistent torque transfer. Manufactured from Chromium Molybdenum alloy steel, it balances high strength with durability and anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and a strong inner core suited for long-term professional service. Key Benefits 15mm 6-point deep impact socket helps reduce fastener rounding under torque. 1/2 inch drive size suits common impact tools and professional shop setups. Overall length 78mm (3.07 inches) improves reach on recessed fasteners. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment boosts core strength for repeated heavy-duty impact use. Matte black oxide coating adds a tough exterior for long-lasting wear resistance. Permanently stamped size markings speed identification and support tool organization. Designed for professional technicians, it delivers dependable performance and easy identification in busy tool storage, helping keep work efficient and consistent over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.