Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 190mmL
- Mfr # 442+1794
- Zoro # G623583369
product price:Â
$
24.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+1794
- Zoro #
- G623583369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 190mm Length Durable Construction - 442+1794 Slotted Bit Socket SKU: 442+1794. This 1/2in drive slotted bit socket is built for consistent fit, controlled reach, and dependable service in professional toolkits. With a 2.5 x 14.0mm slotted bit and 190mm overall length, it supports access and leverage where standard-length bit sockets fall short. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is designed to remain reliable under frequent use. Size markings are stamped for fast, permanent identification during tool selection and organization. Key Benefits 1/2in drive slotted bit socket with 2.5 x 14.0mm bit profile. 190mm overall length helps reach fasteners in deeper or obstructed areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Securely attached, interchangeable design supports dependable performance across compatible setups. Stamped size identification enables quick selection and cleaner tool organization. Meets or exceeds ANSI standards for professional-grade hand tool expectations. The combination of extended length, durable steel construction, and ANSI-aligned build quality makes it a practical, long-term addition to a 1/2in drive bit socket assortment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.