Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Wobble Hex Bit Socket 180mmL
- Mfr # 310+5720
- Zoro # G923581829
product price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5720
- Zoro #
- G923581829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/16 Inch Size 3/8 Inch Drive 180mm Length Durable Design - 310+5720 Wobble Hex Bit Socket This 3/8 inch drive wobble hex bit socket is built for controlled fastening where access is limited. The 5/16 inch hex bit profile and 180mm overall length help extend reach while maintaining a secure, professional connection between the bit and socket. Manufactured from high speed steel, it's designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification during service work and improve tool organization in drawers and cases. Key Benefits 3/8 inch drive with 5/16 inch wobble hex bit socket profile. 180mm overall length provides extra reach for hard-to-access fasteners. High speed steel construction supports strength, durability, and corrosion resistance. Wobble design adds slight angle flexibility for tighter working clearances. Permanently stamped size markings enable quick identification and better organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for consistent fit and performance. SKU: 310+5720.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.