Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/16in Hex Bit Socket 70mmL
- Mfr # 208+3304
- Zoro # G823579513
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3304
- Zoro #
- G823579513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/16 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3304 Hex Bit Socket This 1/4in drive 1/16in hex bit socket is built for controlled fastening where a precise hex bit fit matters. The 70mm overall length provides added reach while keeping handling predictable in a socket-and-ratchet setup. Made from high speed steel with anti-corrosive properties, it is designed for long service life in demanding shop conditions. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 1/4in drive with 1/16in hex bit for accurate, repeatable engagement. 70mm overall length supports added reach without sacrificing control. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help resist wear from daily professional use. Stamped size markings enable fast selection and cleaner tool organization. Securely attached, interchangeable bit socket design handles rigorous technician demands. SKU 208+3304 is a professional-grade hex bit socket intended for technicians who need dependable fit, durable materials, and easy identification in the toolbox. Its combination of high speed steel construction, 70mm length, and ANSI-aligned performance supports consistent results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.