Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7125
- Zoro # G623579164
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7125
- Zoro #
- G623579164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7125 Tamperproof Star Bit Socket This 1/4 inch drive tamperproof star bit socket is designed for T-25 tamperproof star fasteners where a secure, controlled fit matters. The 45mm overall length supports access in tight spaces while maintaining stable engagement on the fastener. Built from high speed steel for strength and durability, it also features anti-corrosive properties for dependable performance in demanding shop conditions. Permanent size stamping helps keep your socket rail organized and reduces time spent searching for the correct bit. Key Benefits T-25 tamperproof star bit profile helps prevent cam-out on security fasteners. 1/4 inch drive size fits common ratchets, extensions, and torque tools. 45mm overall length balances reach with control in confined work areas. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties support reliable use in harsh or dirty environments. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians and heavy use, this socket is securely attached yet interchangeable, offering a dependable grip across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.