Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 150mmL
- Mfr # 442+1694
- Zoro # G623582553
original price:Â $19.40 , new price: $17.46 , 10 percent off
new price:Â
$
17.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+1694
- Zoro #
- G623582553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 150mm Length Durable Construction - 442+1694 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled fastening where reach and clear engagement matter. The 2.5 x 14.0mm slotted bit profile and 150mm overall length help access recessed fasteners while keeping the tool stable in the drive system. High Speed Steel construction supports high strength and durability, with anti-corrosive properties for long-term service. Clear size stamping improves tool organization and speeds up identification during daily work. Key Benefits 1/2in drive design supports secure fitment with common ratchets and accessories. 2.5 x 14.0mm slotted bit profile provides consistent engagement on matching fasteners. 150mm overall length helps reach recessed fasteners in tight working areas. Made from High Speed Steel for strength, durability, and anti-corrosive protection. Permanently stamped sizing improves organization and fast identification in tool storage. Securely attached, interchangeable bit socket construction handles rigorous professional technician use. SKU 442+1694 is designed to perform reliably under repeated use while maintaining clear identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.