3/8in Dr. T-27 Star Bit Socket 140mmL
- Mfr # 308+6627
- Zoro # G423582678
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6627
- Zoro #
- G423582678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-27 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6627 Star Bit Socket This 3/8in drive T-27 star bit socket is built for controlled torque transfer and consistent fit in star (Torx-style) fasteners. The 140mm overall length (5.51 inches) helps reach recessed or obstructed fasteners while keeping your ratchet or extension clear of surrounding components. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long service in professional environments. The permanently stamped size marking supports faster tool selection and more organized storage. Key Benefits 3/8in drive T-27 star bit socket for dependable fastener engagement. 140mm overall length (5.51 inches) improves access in tight spaces. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop conditions. Stamped size identification stays readable for quick selection and organization. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed and made for professional technicians, this bit socket is built to handle heavy use while maintaining dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.