Shop GENIUS TOOLS
Create Account
1 /2in Dr. No.3 Philips Bit Socket 150mmL
- Mfr # 408+1603
- Zoro # G723581203
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1603
- Zoro #
- G723581203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 1/2 Inch Drive 150mm Length Durable Steel - 408+1603 Professional Bit Socket This 1/2in drive No.3 Phillips bit socket is built for consistent fastening where a longer reach helps access recessed or obstructed fasteners. The 150mm overall length supports better clearance while maintaining a secure, interchangeable bit socket format for workshop and field service use. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties suited to demanding environments. Size markings are stamped directly on the socket for quick identification and cleaner tool organization across shared toolboxes and service bays. Key Benefits 1/2 inch drive design fits common ratchets and professional drive tools. No.3 Phillips bit socket profile supports precise, controlled fastener engagement. 150mm overall length helps reach hard-to-access or recessed fastening points. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable design built for rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 408+1603 is designed for long-term use in professional settings, combining a clearly marked, extended-length format with durable high speed steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.