Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Star Bit Socket 45mmL
- Mfr # 208+6125
- Zoro # G123579046
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6125
- Zoro #
- G123579046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+6125 Professional Star Bit Socket This 1/4in drive T25 star bit socket is built for controlled, repeatable fastening where a secure star-bit fit matters. With a 45mm (1.77in) overall length, it balances access in tighter areas with stable engagement on T-25 fasteners. Designed for professional technicians, the bit is securely attached yet interchangeable, supporting dependable service work and long-term tool set organization. Size markings are stamped for quick identification and consistent selection during jobs. Key Benefits T-25 star bit socket profile delivers a secure, precise fit on fasteners. 1/4in drive compatibility integrates easily with common ratchets and extensions. 45mm overall length helps reach fasteners while maintaining stable bit engagement. High speed steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size marking improves tool organization and reduces selection errors. Securely attached but interchangeable design supports reliable service and long-term use. Meets or exceeds ANSI standards for performance expectations in professional environments. SKU: 208+6125. A straightforward choice for technicians who need durable star bit sockets that stay identifiable, resist corrosion, and hold up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.