Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Hex Bit Socket 110mmL
- Mfr # 308+3508
- Zoro # G223581512
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3508
- Zoro #
- G223581512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+3508, Hex Bit Socket This 3/8in drive hex bit socket is built for accurate fastening with a 1/8in hex bit size and extended 110mm overall length for improved access. It is designed for professional technicians who need consistent fit, secure bit attachment, and dependable performance in daily service work. Made from high speed steel for strength and durability, the socket also offers anti-corrosive properties to help it hold up in demanding shop environments. Permanently stamped size markings support faster tool identification and better organization in toolboxes and socket rails. Key Benefits 3/8in drive with 1/8in hex bit size for precise fastener engagement. 110mm (4.33in) overall length helps reach recessed or hard-to-access areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust in harsh working conditions. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 308+3508 is engineered for professional-grade reliability, combining an extended-length profile with durable materials and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.