1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 230mmL
- Mfr # 442+1894
- Zoro # G423583439
product price:Â
$
27.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442+1894
- Zoro #
- G423583439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 230mm Length Durable Construction - 442+1894 slotted bit socket This 1/2in drive slotted bit socket is built for controlled fastening where reach and consistent engagement matter. The 2.5 x 14.0mm slotted bit profile and 230mm overall length help access deeper or recessed fasteners while maintaining stable drive alignment. Constructed from high speed steel, it delivers the strength and durability expected in professional hand tools, with anti-corrosive properties to support long-term service. Clear, permanently stamped sizing supports fast identification during tool setup and storage. Key Benefits 1/2in drive slotted bit socket for compatible ratchets and torque tools. 2.5 x 14.0mm slotted bit size supports accurate fastener engagement. 230mm (9.06in) overall length helps reach recessed or hard-to-access screws. High speed steel construction provides high strength and long wear life. Anti-corrosive properties help protect the tool in demanding shop environments. Permanently stamped size markings improve organization and quick identification. Designed for professional technicians, this bit socket is securely attached, interchangeable, and built to handle rigorous day-to-day use. It supports efficient work by combining extended reach, durable high speed steel construction, and easy-to-read identification, helping maintain consistent results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.