Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7630
- Zoro # G323578580
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7630
- Zoro #
- G323578580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7630 Tamperproof Bit Socket This 1/4in drive T-30 tamperproof star bit socket is built for controlled fastening on tamper-resistant star screws. The 140mm overall length provides added reach while maintaining stable handling on a ratchet, extension, or other compatible 1/4in drive tool. Made from high speed steel, it is designed for high strength, long service life, and anti-corrosive performance. The size marking is stamped for quick identification during tool organization and repeated shop use. Key Benefits T-30 tamperproof star bit profile fits tamper-resistant fasteners securely. 1/4in inch drive interface supports common ratchets and interchangeable setups. 140mm overall length helps reach fasteners in recessed or obstructed areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size marking enables fast selection and permanent, easy identification. Meets or exceeds ANSI standards for consistent quality and dependable performance. Designed for professional-grade service work, this tamperproof star bit socket combines secure engagement with durable materials and clear size marking. It supports efficient organization and repeatable results in demanding environments, offering reliable performance that aligns with ANSI expectations and long-term workshop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.