Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Bit Socket 50mmL
- Mfr # 308+6125
- Zoro # G523581557
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6125
- Zoro #
- G523581557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6125, Professional Star Bit Socket This T-25 star bit socket is built for consistent fit and controlled torque when working with star (Torx-style) fasteners. With a 3/8in drive and 50mm overall length, it pairs easily with common ratchets and extensions while keeping access and stability in balance. Designed for professional technicians, the bit is securely attached yet interchangeable, supporting reliable engagement on fasteners during repeated service work. Size markings are stamped for quick identification and cleaner tool organization in drawers and toolboxes. Key Benefits T-25 star size provides accurate engagement and reduces fastener cam-out. 3/8in drive fits standard ratchets, breakers, and torque tools. 50mm overall length supports access while maintaining control and stability. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and efficient tool organization. Securely attached but interchangeable bit design supports dependable, repeatable performance. Meets or exceeds ANSI standards for professional expectations and shop reliability. SKU: 308+6125.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.