Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 80mmL
- Mfr # 442+1494
- Zoro # G323583577
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+1494
- Zoro #
- G323583577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 80mm Length Durable Construction - 442+1494, Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for consistent fit and controlled torque when working with 2.5 x 14.0mm slotted fasteners. The 80mm overall length helps balance access and stability, making it a practical option for professional toolkits where repeatable results matter. Constructed from high speed steel, it delivers high strength and durability while offering anti-corrosive properties for demanding shop conditions. Permanent size stamping supports quick identification and smoother tool organization during service work. Key Benefits 1/2 inch drive slotted bit socket fits 2.5 x 14.0mm bit profile. 80mm overall length supports reach without sacrificing control during fastening. High speed steel construction provides strength, durability, and anti-corrosive properties. Bit socket is securely attached and interchangeable for reliable day-to-day use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Sizes are stamped for permanent, fast identification and improved tool organization. Designed and made for professional technicians, this bit socket is built to handle rigorous, repeated use while maintaining dependable engagement. With durable materials, clear size marking, and ANSI-aligned quality, it supports efficient workflows and long-term reliability in a 1/2 inch drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.