1/4in Dr. M4 Surface Bit Socket 45mmL
- Mfr # 208+9004
- Zoro # G623578969
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9004
- Zoro #
- G623578969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket M4 Surface, 1/4 Inch Drive, 45mm Length, Durable Construction - 208+9004 Professional Bit Socket This 1/4in drive M4 surface (Ribe) bit socket is built for repeatable fastening and removal where accurate fit and dependable engagement matter. With a 45mm overall length, it provides practical reach while staying compact for controlled work in tight spaces. Made from High Speed Steel, the bit socket is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification in toolboxes and carts, helping keep sets organized and reducing downtime during service. Key Benefits 1/4in drive M4 surface (Ribe) bit socket for consistent fastener engagement. 45mm overall length (1.77 inches) balances access with compact handling. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking improves identification and tool organization. Securely attached, interchangeable design supports rigorous professional technician use. SKU 208+9004 fits cleanly into professional 1/4in drive setups and is designed for heavy-use service conditions. The combination of durable steel construction, reliable bit attachment, and easy-to-read size stamping helps maintain efficiency while supporting consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.