Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Star Bit Socket 45mmL
- Mfr # 208+6107
- Zoro # G323578719
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6107
- Zoro #
- G323578719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-7 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+6107, Star Bit Socket This T-7 star bit socket is built for precise engagement on T-7 star fasteners with a compact 1/4 inch drive format. The 45mm overall length (1.77 inches) helps balance access and control when working in tight or detailed assemblies. Manufactured from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for permanent, quick identification to support faster tool selection and consistent organization. Key Benefits T-7 star bit socket profile supports accurate fit and reduced fastener damage. 1/4 inch drive size fits common ratchets, extensions, and professional tool systems. 45mm (1.77 inch) length helps reach fasteners without sacrificing handling control. High Speed Steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent, easy identification during daily use. Securely attached yet interchangeable bit design supports dependable, repeatable service work. What's Included 1pc T-7 star bit socket (SKU: 208+6107) Designed for professional technicians, this star bit socket emphasizes consistent fit, durable materials, and clear identification for efficient workflow. Its High Speed Steel build, ANSI-aligned performance, and interchangeable construction make it a reliable choice for long-term, heavy-use toolkits where precision and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.