Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Wobble Hex Bit Socket 140mmL
- Mfr # 208+5610
- Zoro # G023578897
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5610
- Zoro #
- G023578897
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Wobble Style 1/4 Inch Drive 140mm Length Durable Construction - 208+5610 Hex Bit Socket This 1/4 inch drive, 5/32 inch wobble hex bit socket is built for controlled fastening where extra reach and slight angle access matter. The 140mm overall length helps extend past obstructions, while the wobble style improves access when a straight approach isn't possible. Made from high speed steel for strength and anti-corrosive performance, it's designed for long service in professional tool environments. Size markings are stamped for quick, permanent identification and cleaner tool organization. Key Benefits 1/4 inch drive and 5/32 inch hex bit for precise fitment. Wobble style design improves access when fasteners aren't perfectly aligned. 140mm overall length helps reach recessed or obstructed fasteners. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings support fast identification and consistent tool organization. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Meets or exceeds ANSI standards for quality and professional workshop expectations. SKU: 208+5610.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.