Shop GENIUS TOOLS
Create Account
1/4in Dr. M4 Surface Bit Socket 70mmL
- Mfr # 208+9204
- Zoro # G523579493
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9204
- Zoro #
- G523579493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket M4 Surface, 1/4 Inch Drive, 70mm Length, Durable Construction - 208+9204 Bit Socket This 1/4in drive M4 Ribe bit socket is built for controlled, repeatable fastening where consistent bit engagement matters. The 70mm overall length helps provide added reach and steady alignment, supporting accurate work in tighter or deeper access points. Made from High Speed Steel, it delivers strength and durability with anti-corrosive properties for demanding shop conditions. Size markings are stamped directly on the socket for fast identification and long-term tool organization. Key Benefits 1/4in drive M4 Ribe bit socket for precise, repeatable fastening tasks. 70mm overall length improves reach and control in confined spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings support quick identification and consistent tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. SKU 208+9204 is designed for professional-grade performance and long service life under heavy use. With durable materials, clear size identification, and standards-based manufacturing, it fits smoothly into a reliable 1/4in drive setup and supports efficient workflow without unnecessary downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.