Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Bit Socket 50mmL
- Mfr # 316+3142
- Zoro # G323583539
original price:Â $10.24 , new price: $9.22 , 9 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316+3142
- Zoro #
- G323583539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size, 3/8 Inch Drive, 50mm Length, Durable Construction - 316+3142 Professional Hex Bit Socket This professional hex bit socket is built for technicians who need consistent fit, clear size identification, and dependable durability in daily service work. It combines a 1/2in hex bit with a 3/8in drive and a 50mm overall length for practical access and control. Made from high speed steel with anti-corrosive properties, it's designed to maintain strength and resist wear in demanding shop environments. The bit is securely attached yet interchangeable, supporting efficient tool management and repeatable results. Key Benefits 1/2in hex bit size delivers a secure fit for common hex fasteners. 3/8in drive interface integrates easily with standard ratchets and extensions. 50mm overall length balances access, control, and stability during fastening. High speed steel construction provides strength, durability, and long service life. Anti-corrosive properties help protect the tool in harsh, moisture-prone conditions. Stamped size markings support quick identification and cleaner tool organization. SKU 316+3142 is designed for professional-grade use where repeated torque cycles and tight tolerances matter. With its durable materials, clear markings, and standards compliance, it fits well in automotive and general service toolkits that rely on 3/8in drive bit sockets for reliable, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.