Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Triple Square Bit Socket 140mmL
- Mfr # 308+8604
- Zoro # G123583012
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8604
- Zoro #
- G123583012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+8604 Triple Square Bit Socket This 3/8in drive M4 triple square bit socket is built for professional hand tool workflows where precise fastener engagement and dependable bit retention matter. The 140mm (5.51in) overall length provides added reach while keeping control with a standard 3/8in drive setup. Designed for technicians who need consistent results, it features permanently stamped sizing for fast identification and is built to handle demanding shop use with securely attached, interchangeable bit socket construction. Key Benefits 3/8in drive M4 triple square bit socket supports precise, repeatable fastener engagement. 140mm (5.51in) overall length helps reach recessed or hard-to-access hardware. Made from high speed steel for strength, durability, and anti-corrosive properties. Sizes are permanently stamped for quick identification and better tool organization. Securely attached and interchangeable design withstands rigorous professional technician use. Meets or exceeds ANSI standards for reliable, consistent shop performance. SKU: 308+8604. Built as a professional-grade bit socket, it's intended for long-term heavy use where durability, identification, and consistent fit are essential. The combination of reach, stamped markings, and high-speed steel construction supports efficient, organized work without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.